Beli kawat las gtaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LINCOLN ELECTRIC Primalloy Welding Rod TIG/GTAW (Kawat Las Argon)
    Mulai

    Rp2.799.900

    LINCOLN ELECTRIC Primalloy Welding Rod TIG/GTAW (Kawat Las Argon)
    Deskripsi:
    Typical Applications:- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment - Shipbuilding & Offshore
  2. LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp1.699.900

    LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)
    Deskripsi:
    Applications:- Designed for the welding of common 18-8 austenitic stainless steels such as type 302, 304, 304L & CF-8- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment- Shipbuilding & Offshore - Transportation Equipment Manufacturing
  3. KOBELCO Welding Rod TG Series
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  4. WESTWARD TIG Welding Rod (Kawat Las Argon)
    Mulai

    Rp439.900

    WESTWARD TIG Welding Rod (Kawat Las Argon)
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  5. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  6. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  7. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  8. LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp6.999.900

    LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    atribut:
    • Length (mm): 350
    • Compatible for: AWS: E7010-G, E7010-P1
  9. LINCOLN ELECTRIC Arcweld Welding Machine (Mesin Las)
    Mulai

    Rp9.999.900

    LINCOLN ELECTRIC Arcweld Welding Machine (Mesin Las)
    atribut:
    • Number of Phase: 1
    • Frequency (Hz): 50-60
  10. ARONWELD Welding Electrode AW-2209 (Kawat Las Elektroda)
    Mulai

    Rp2.599.900

    ARONWELD Welding Electrode AW-2209 (Kawat Las Elektroda)
    atribut:
    • Dimensions (cm): 36x10x6
    • Specification: AWS A5.4 E2209-16
  11. ARONWELD TIG Welding Rod 82 (Kawat Las Argon)
    Mulai

    Rp14.999.900

    ARONWELD TIG Welding Rod 82 (Kawat Las Argon)
    Deskripsi:
    AW-TIG 82 is used for welding Inconel alloy 600 and Incoloy 800, overlaying on steel and various dissimilar metal welding applications. Weld processes which can be used include GTAW, GMAW and ASAW.
    atribut:
    • Dimensions (cm): 100x5x3
    • Specification: AWS A5.14 ERNiCr-3
  12. Ramco Elektroda Tungsten
    Mulai

    Rp29.900

    Ramco Elektroda Tungsten
    Deskripsi:
    Digunakan pada pengelasan arus DC untuk material baja karbon, stainless steel, paduan nikel dan titanium.
    atribut:
    • Color: Red
  13. LINCOLN ELECTRIC Welding Machine Cover
    Mulai

    Rp1.599.900

    LINCOLN ELECTRIC Welding Machine Cover
    Deskripsi:
    These covers are compatible with specific series of Lincoln welders.
    atribut:
    • UNSPSC: 23171514
    • Compatible with Brand: Lincoln
  14. MASKO Nylon Anchor (Angkur Nilon)
    Mulai

    Rp9.900

    MASKO Nylon Anchor (Angkur Nilon)
    atribut:
    • Material: Plastik PE
  15. LINCOLN ELECTRIC Fleetweld 5P Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp7.399.900

    LINCOLN ELECTRIC Fleetweld 5P Welding Electrode SMAW (Kawat Las Elektroda)
    atribut:
    • Diameter (mm): 3.2
    • Length (mm): 350
    • Compatible for: AWS: E6010
Daftar Harga kawat las gtaw Terbaru November 2026
LINCOLN ELECTRIC Merit Welding Rod TIG/GTAW (Kawat Las Argon)Rp879.900
LINCOLN ELECTRIC Primalloy Welding Rod TIG/GTAW (Kawat Las Argon)Rp2.799.900
LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)Rp1.699.900
KOBELCO Welding Rod TG SeriesRp1.199.900
LINCOLN ELECTRIC Welding Electrode (Kawat Las Elektroda)Rp379.900
WESTWARD TIG Welding Rod (Kawat Las Argon)Rp439.900
STAHLWERK TIG Welding Rod (Kawat Las Argon)Rp459.900
WESTWARD MIG Welding Wire (Kawat Las)Rp419.900
KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Rp549.900
Nichia Welding Electrode Nickle Alloy TIGRp9.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)